KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 10 x 14In, R and BK/WHT, ENG

ZING| Zoro #: G0163134| Mfr #: 2116A

$14.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: Surface
Header Background Color: Black, Red, White
Legend/Background Color: Red and Black/white
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163134 Mfr #: 2116A
Mounting Style: SurfaceHeader Background Color: Black, Red, White
Legend/Background Color: Red and Black/whiteGreen Certification or Other Recognition: UL Environment Claims Validation
Item: Danger SignGlow-in-the-Dark: No
Sign Shape: RectangleHeader Legend Color: White
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentHeight: 10"
Width: 14"Subject Matter: Clearance
Material: AluminumLanguage: English
Thickness: 0.040"UV Resistant: No
Header: DangerLegend: No Clearance
Legend Style: TextCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend No Clearance, Printed Language English, Sign Shape Rectangle

Reviews