Danger Sign, 10 x 14In, R and BK/WHT, ENG

ZING| Zoro #: G0163152| Mfr #: 2118A

$14.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: Surface
Header Background Color: Black, Red, White
Legend/Background Color: Red and Black/white
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163152 Mfr #: 2118A
Mounting Style: SurfaceHeader Background Color: Black, Red, White
Legend/Background Color: Red and Black/whiteGreen Certification or Other Recognition: UL Environment Claims Validation
Item: Danger SignGlow-in-the-Dark: No
Sign Shape: RectangleHeader Legend Color: White
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentHeight: 10"
Width: 14"Subject Matter: Pedestrian Traffic
Material: AluminumLanguage: English
Thickness: 0.040"UV Resistant: No
Header: DangerLegend: Not A Pedestrian Walkway Fork Trucks Only
Legend Style: TextCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Not A Pedestrian Walkway Fork Trucks Only, Printed Language English, Sign Shape Rectangle

Reviews