BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Danger Sign, 10 x 14In, R and BK/WHT, ENG

ZING| Zoro #: G0163186| Mfr #: 2121A

$13.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glow-in-the-Dark: NoLegend: Construction Site Unauthorized Persons Keep OutSign Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163186 Mfr #: 2121A
Glow-in-the-Dark: NoLegend: Construction Site Unauthorized Persons Keep Out
Sign Shape: RectangleHeader Legend Color: White
Legend Style: TextItem: Danger Sign
Mounting Style: Green Certification or Other Recognition: UL Environment Claims Validation
Subject Matter: Width: 14"
Header: DangerUV Resistant: No
Thickness: 0.040"Height: 10"
Material: Language:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color:
Header Background Color: Black, Red, WhiteCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Construction, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Construction Site Unauthorized Persons Keep Out, Printed Language English, Sign Shape Rectangle

Reviews