KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 10 x 14In, R and BK/WHT, FLMB

ZING| Zoro #: G0208607| Mfr #: 2098A

$15.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Header Background Color: Black, Red, White
Subject Matter: Flammables, Combustibles, Explosives
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0208607 Mfr #: 2098A
Width: 14"Header Background Color: Black, Red, White
Subject Matter: Flammables, Combustibles, ExplosivesGlow-in-the-Dark: No
Language: EnglishMaterial: Aluminum
Item: Danger SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Red And Black/WhiteMounting Style: Surface
Thickness: 0.040"Legend: Flammable
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 10"
Legend Style: TextHeader Legend Color: White
UV Resistant: YesSign Shape: Rectangle
Header: DangerCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Flammable, Printed Language English, Sign Shape Rectangle

Reviews