BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Danger Sign, Diesel, 10 x 14In, Alum

ZING| Zoro #: G0208546| Mfr #: 2092A

$13.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.040"Subject Matter: Chemicals/HazardousMounting Style: Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0208546 Mfr #: 2092A
Thickness: 0.040"Subject Matter: Chemicals/Hazardous
Mounting Style: SurfaceGreen Certification or Other Recognition: UL Environment Claims Validation
Width: 14"UV Resistant: Yes
Sign Shape: RectangleHeader Background Color: Black, Red, White
Language: EnglishGlow-in-the-Dark: No
Item: Danger SignHeight: 10"
Legend Style: TextLegend: Diesel
Header: DangerLegend/Background Color: Red And Black/White
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentMaterial: Aluminum
Header Legend Color: WhiteCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Diesel, Printed Language English, Sign Shape Rectangle

Reviews