This item is Discontinued.

Zing Danger, Vinyl Chloride May Cause Cancer, 14" W x 10" H, Rectangle, Plastic 2673

Danger, Vinyl Chloride May Cause Cancer, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 2673
  • Zoro # G5632855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2673
Zoro #
G5632855
UPC #
-
Country of Origin
Unknown

Dimensions

Width
14"
Height
10"

Details

Item
Danger Sign
Header
Danger
Legend
Vinyl Chloride May Cause Cancer
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
ANSI Compliant
Yes
Background Color
White
Legend Style
Text
Subject Matter
Cancer Hazard
Green Certification or Other Recognition
UL Environment Claims Validated
Mounting Style
Surface
Header Background Color
Black, Red, White
Header Legend Color
White
Legend/Background Color
Red And Black/White
Sign Legend Color
Black
Material
Plastic
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Language
English
Standards
ANSI Z535 and OSHA 29 CFR.1910 and 1926
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Health Hazard, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Vinyl Chloride May Cause Cancer, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.