Exit Sign, 10 x 14In, R/WHT, Recycled AL

ZING| Zoro #: G0161707| Mfr #: 2084A

$10.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style:
Legend/Background Color:
Green Certification or Other Recognition:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0161707 Mfr #: 2084A
Mounting Style: Legend/Background Color:
Green Certification or Other Recognition: Item: Emergency Exit Sign
Glow-in-the-Dark: Sign Shape:
Green Environmental Attribute: Height:
Width: Subject Matter:
Language: Thickness:
UV Resistant: Material:
Legend: Legend Style:
Country of Origin (subject to change): United States

Description

Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Legend Emergency Exit Only, Printed Language English, Sign Shape Rectangle

Reviews