DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Environmental Awareness Sign, 7 x 10In

ZING| Zoro #: G1651422| Mfr #: 1034

$12.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1651422 Mfr #: 1034
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend: Green@Work(TM) Shut Off Water Taps Tightly
Mounting Style: SurfaceWidth: 10"
Material: PlasticItem: Conservation Sign
Height: 7"Sign Shape: Rectangle
Legend Style: TextSubject Matter: Recycling
Green Certification or Other Recognition: UL Environment Claims ValidationLanguage: English
Country of Origin (subject to change): United States

Product Description

Conservation Sign, Subject Matter Recycling, English, Legend Green@Work(TM) Shut Off Water Taps Tightly, Legend Style Text, Header Green@Work(TM), Plastic, Height 7 In., Width 10 In., Mounting Style Surface

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.