Environmental Awareness Sign, ENG

ZING| Zoro #: G0897985| Mfr #: 3009

$25.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0897985 Mfr #: 3009
Green Certification or Other Recognition: UL Environment Claims ValidationSign Shape: Rectangle
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentMaterial: Plastic
Subject Matter: RecyclingLegend: Green@Work(TM) Please Recycle
Mounting Style: V-ShapedWidth: 20"
Item: Recycling SignDouble-Sided: Yes
Height: 7-1/2"Header Background Color: Green
Header Legend Color: WhiteGlow-in-the-Dark: No
UV Resistant: NoLegend Style: Text and Symbol
Language: EnglishCountry of Origin (subject to change): United States

Product Description

Recycling Sign, Subject Matter Recycling, English, Legend Green@Work(TM) Please Recycle, Legend Style Text and Symbol, Header Green@Work(TM), Plastic, Height 7-1/2 In., Width 20 In., Mounting Style V-Shaped
Save 15%. Sign up for Z-mail.