Environmental Awareness Sign, ENG

ZING| Zoro #: G1117776| Mfr #: 3022

$25.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1117776 Mfr #: 3022
Green Certification or Other Recognition: UL Environment Claims ValidationMaterial: Plastic
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentSubject Matter: Recycling
Sign Shape: RectangleLegend: Green@Work(TM) Newspaper
Double-Sided: YesHeight: 7-1/2"
Header Background Color: GreenHeader Legend Color: White
Glow-in-the-Dark: NoUV Resistant: No
Legend Style: Text and SymbolLanguage: English
Mounting Style: V-ShapedWidth: 20"
Item: Recycling SignCountry of Origin (subject to change): United States

Product Description

Recycling Sign, Subject Matter Recycling, English, Legend Green@Work(TM) Newspaper, Legend Style Text and Symbol, Header Green@Work(TM), Plastic, Height 7-1/2 In., Width 20 In., Mounting Style V-Shaped

Product Reviews

Save 15%. Sign up for Z-mail.