Environmental Awareness Sign, ENG

ZING| Zoro #: G0882761| Mfr #: 3024

$22.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0882761 Mfr #: 3024
Glow-in-the-Dark: NoUV Resistant: No
Item: Recycling SignGreen Certification or Other Recognition: UL Environment Claims Validation
Subject Matter: RecyclingMaterial: Plastic
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend: Green@Work(TM) Cardboard
Height: 7-1/2"Double-Sided: Yes
Header Background Color: GreenHeader Legend Color: White
Legend Style: Text and SymbolLanguage: English
Mounting Style: V-ShapedWidth: 20"
Country of Origin (subject to change): United States

Product Description

Recycling Sign, Subject Matter Recycling, English, Legend Green@Work(TM) Cardboard, Legend Style Text and Symbol, Header Green@Work(TM), Plastic, Height 7-1/2 In., Width 20 In., Mounting Style V-Shaped

Product Reviews