Environmental Awareness Sign, ENG

ZING| Zoro #: G1065197| Mfr #: 3026

$22.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1065197 Mfr #: 3026
Material: PlasticHeader Background Color: Green
Sign Shape: RectangleGlow-in-the-Dark: No
Header Legend Color: WhiteSubject Matter: Recycling
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentGreen Certification or Other Recognition: UL Environment Claims Validation
UV Resistant: NoLegend: Green@Work(TM) Recyclable Paper Only
Width: 20"Item: Recycling Sign
Height: 7-1/2"Double-Sided: Yes
Legend Style: Text and SymbolLanguage: English
Mounting Style: V-ShapedCountry of Origin (subject to change): United States

Product Description

Recycling Sign, Subject Matter Recycling, English, Legend Green@Work(TM) Recyclable Paper Only, Legend Style Text and Symbol, Header Green@Work(TM), Plastic, Height 7-1/2 In., Width 20 In., Mounting Style V-Shaped

Product Reviews