PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Environmental Awareness Sign, ENG

ZING| Zoro #: G0840987| Mfr #: 3046

$25.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0840987 Mfr #: 3046
Subject Matter: RecyclingMaterial: Plastic
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentSign Shape: Rectangle
Header Background Color: GreenUV Resistant: No
Green Certification or Other Recognition: UL Environment Claims ValidationGlow-in-the-Dark: No
Header Legend Color: WhiteLegend: Green@Work(TM) Plastic Banding Only
Double-Sided: YesLegend Style: Text and Symbol
Language: EnglishMounting Style: V-Shaped
Width: 20"Item: Recycling Sign
Height: 7-1/2"Country of Origin (subject to change): United States

Product Description

Recycling Sign, Subject Matter Recycling, English, Legend Green@Work(TM) Plastic Banding Only, Legend Style Text and Symbol, Header Green@Work(TM), Plastic, Height 7-1/2 In., Width 20 In., Mounting Style V-Shaped

Product Reviews