JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Environmental Awareness Sign, ENG

ZING| Zoro #: G1046927| Mfr #: 3047

$22.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1046927 Mfr #: 3047
Green Certification or Other Recognition: UL Environment Claims ValidationSign Shape: Rectangle
Subject Matter: RecyclingHeader Legend Color: White
Material: PlasticGlow-in-the-Dark: No
Header Background Color: GreenUV Resistant: No
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend: Green@Work(TM) Recyclable Steel Banding Only
Double-Sided: YesLegend Style: Text and Symbol
Language: EnglishMounting Style: V-Shaped
Width: 20"Item: Recycling Sign
Height: 7-1/2"Country of Origin (subject to change): United States

Product Description

Recycling Sign, Subject Matter Recycling, English, Legend Green@Work(TM) Recyclable Steel Banding Only, Legend Style Text and Symbol, Header Green@Work(TM), Plastic, Height 7-1/2 In., Width 20 In., Mounting Style V-Shaped

Product Reviews

Save 15%. Sign up for Z-mail.