Not An Exit Sign, 10 x 14In, R/WHT, ENG

ZING| Zoro #: G0161664| Mfr #: 2080A

$14.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style:
Glow-in-the-Dark:
Legend/Background Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0161664 Mfr #: 2080A
Mounting Style: Glow-in-the-Dark:
Legend/Background Color: Material:
Green Environmental Attribute: Green Certification or Other Recognition:
Subject Matter: UV Resistant:
Language: Legend:
Legend Style: Height:
Thickness: Width:
Sign Shape: Country of Origin (subject to change): United States

Description

Exit Sign, Subject Matter Exit, Entrance, and Evacuation, English, Legend Not An Exit, Legend Style Text, Aluminum, Height 10 In., Width 14 In., Mounting Style Surface, Sign Shape Rectangle

Reviews