BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Exit Sign, 10 x 14In, R/WHT, Recycled AL

ZING| Zoro #: G0161637| Mfr #: 2077A

$14.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness:Subject Matter:Green Environmental Attribute:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0161637 Mfr #: 2077A
Thickness: Subject Matter:
Green Environmental Attribute: Material:
Width: Height:
Language: Mounting Style:
Green Certification or Other Recognition: UV Resistant:
Legend/Background Color: Legend:
Sign Shape: Item: Exit Sign
Legend Style: Glow-in-the-Dark:
Country of Origin (subject to change): United States

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Legend Exit, Printed Language English, Sign Shape Rectangle

Reviews