BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Exit Sign, 10 x 14In, R/WHT, Recycled AL

ZING| Zoro #: G0161673| Mfr #: 2081A

$15.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glow-in-the-Dark:Legend:Sign Shape:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0161673 Mfr #: 2081A
Glow-in-the-Dark: Legend:
Sign Shape: Legend Style:
Item: Exit SignMounting Style:
Green Certification or Other Recognition: Subject Matter:
Width: UV Resistant:
Thickness: Height:
Material: Language:
Green Environmental Attribute: Legend/Background Color:
Country of Origin (subject to change): United States

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Legend Exit (Arrow Right), Printed Language English, Sign Shape Rectangle

Reviews