KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Exit Sign, 10 x 14In, R/WHT, Recycled AL

ZING| Zoro #: G0161682| Mfr #: 2082A

$15.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width:
Subject Matter:
Glow-in-the-Dark:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0161682 Mfr #: 2082A
Width: Subject Matter:
Glow-in-the-Dark: Language:
Item: Exit SignGreen Environmental Attribute:
Legend/Background Color: Mounting Style:
Thickness: Legend:
Green Certification or Other Recognition: Height:
Legend Style: Material:
UV Resistant: Sign Shape:
Country of Origin (subject to change): United States

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Legend Exit (Arrow Left), Printed Language English, Sign Shape Rectangle

Reviews