PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Exit Sign, 10 x 14In, WHT/R, Recycled AL

ZING| Zoro #: G0161646| Mfr #: 2078A

$16.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style:Green Certification or Other Recognition:Material:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0161646 Mfr #: 2078A
Mounting Style: Green Certification or Other Recognition:
Material: Thickness:
Legend/Background Color: Height:
UV Resistant: Legend Style:
Subject Matter: Sign Shape:
Legend: Item: Exit Sign
Green Environmental Attribute: Language:
Width: Glow-in-the-Dark:
Country of Origin (subject to change): United States

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Legend Exit, Printed Language English, Sign Shape Rectangle

Reviews