Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Exit Sign, Alum, 7 in H x 10 in W, No Exit

  • Zoro #: G0117540
  • Mfr #: 1886A

$17.95

  • Width: 10"
  • Standards: NFPA 7.10.8.3.2
  • Green Environmental Attribute: Product Contains a Minimum of 90% Post-Consumer Recycled Content
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zing #1886A Specifications

  • Zoro #: G0117540
  • Mfr #: 1886A
Width: 10" Standards: NFPA 7.10.8.3.2
Green Environmental Attribute: Product Contains a Minimum of 90% Post-Consumer Recycled Content Glow-in-the-Dark: No
Sign Background Color: White Sign Mounting Style: Surface
Printed Language: English Green Certification or Other Recognition: UL Environment Claims Validated
Legend: No Exit Item: Exit Sign
Sign Legend Color: Red UV Resistant: No
Legend Style: Text Sign Shape: Rectangle
Height: 7" Sign Material: Aluminum
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style Surface, Legend No Exit, Printed Language English, Sign Shape Rectangle

Reviews of Zing #1886A