KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eye Wash Sign, 12 x 9In, GRN/WHT, Eye Wash

ZING| Zoro #: G0979727| Mfr #: 4054

$21.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9"
Subject Matter: Eyewash & Shower
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0979727 Mfr #: 4054
Width: 9"Subject Matter: Eyewash & Shower
Glow-in-the-Dark: NoLanguage: English
Item: Eye Wash SignGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Thickness: 0.250"Mounting Style: Projecting
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 12"
Header: No HeaderLegend Style: Text and Symbol
Material: PlasticUV Resistant: No
Country of Origin (subject to change): United States

Description

Eye Wash Sign, Subject Matter Eyewash & Shower, English, Legend Style Text and Symbol, Plastic, Height 12 In., Width 9 In., Mounting Style Projecting

Reviews