KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eye Wash Sign, 12 x 9In, GRN/WHT, Eye Wash

ZING| Zoro #: G1248667| Mfr #: 4054G

$37.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9"
Double-Sided: Yes
Subject Matter: Eyewash & Shower
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1248667 Mfr #: 4054G
Width: 9"Double-Sided: Yes
Subject Matter: Eyewash & ShowerGlow-in-the-Dark: Yes
Language: EnglishItem: Eye Wash Sign
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentThickness: 0.250"
Mounting Style: ProjectingGreen Certification or Other Recognition: UL Environment Claims Validation
Height: 12"Legend Style: Text and Symbol
Material: PlasticUV Resistant: No
Header: No HeaderCountry of Origin (subject to change): United States

Description

Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 12 In., Width 9 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, 3-Sided, Header No Header, Legend Eye Wash (Eye Wash Pictogram), Printed Language English

Reviews