Eye Wash Sign, 7-1/2 x 20In, GRN/WHT, ENG

ZING| Zoro #: G0978372| Mfr #: 3054G

$48.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Subject Matter: Eyewash & Shower
Green Certification or Other Recognition: UL Environment Claims Validation
Language: English
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0978372 Mfr #: 3054G
Subject Matter: Eyewash & ShowerGreen Certification or Other Recognition: UL Environment Claims Validation
Language: EnglishGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Glow-in-the-Dark: YesHeight: 7-1/2"
Thickness: 0.250"Mounting Style: Projecting
Width: 20"Material: Plastic
Double-Sided: YesHeader: No Header
UV Resistant: NoLegend Style: Text and Symbol
Item: Eye Wash SignCountry of Origin (subject to change): United States

Description

Eye Wash Sign, Subject Matter Eyewash & Shower, English, Legend Style Text and Symbol, Plastic, Height 7-1/2 In., Width 20 In., Mounting Style Projecting

Reviews