Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facility Sign, 10inH x 14inW, Black/White

  • Zoro #: G0117531
  • Mfr #: 2906S

$44.09

  • Green Environmental Attribute: Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
  • Material: Polyester
  • Sign Mounting Style: Surface
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zing #2906S Specifications

  • Zoro #: G0117531
  • Mfr #: 2906S
Green Environmental Attribute: Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC Material: Polyester
Sign Mounting Style: Surface Legend/Background Color: Black/white
Printed Language: English Mounting Style: Surface
Glow-in-the-Dark: No Item: Facility Sign
Language: English Width: 14"
Sign Material: Polyester Height: 10"
UV Resistant: No Legend: Maximum Occupancy Persons
Legend Style: Text Subject Matter: Maximum Occupancy
Sign Shape: Rectangle Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Facility Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Surface, Legend Maximum Occupancy Persons, Printed Language English, Sign Shape Rectangle

Reviews of Zing #2906S