BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

PrivateProperty No Trespassing, EG, Rd/Wht

ZING| Zoro #: G0134477| Mfr #: 2498

$19.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glow-in-the-Dark: No
Width: 18"
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134477 Mfr #: 2498
Glow-in-the-Dark: NoWidth: 18"
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentGreen Certification or Other Recognition: UL Environment Claims Validation
Language: EnglishLegend: Private Property No Trespassing
Thickness: 0.080"Legend Style: Text
Height: 12"Item: Facility Sign
Sign Shape: RectangleLegend/Background Color: Red/white
UV Resistant: YesSubject Matter: Trespassing & Property
Material: AluminumCountry of Origin (subject to change): United States

Description

Facility Sign, Subject Matter Trespassing & Property, English, Legend Private Property No Trespassing, Legend Style Text, Aluminum, Height 12 In., Width 18 In., Sign Shape Rectangle

Reviews