Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facility Sign, Plastic, 10in W, Black/White

  • Zoro #: G0117498
  • Mfr #: 1907

$45.59

  • Legend/Background Color: Black/white
  • Sign Shape: Rectangle
  • Material: Plastic
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zing #1907 Specifications

  • Zoro #: G0117498
  • Mfr #: 1907
Legend/Background Color: Black/white Sign Shape: Rectangle
Material: Plastic Item: Facility Sign
Glow-in-the-Dark: No Printed Language: English
Legend Style: Text Width: 10"
Sign Mounting Style: Surface Sign Material: Plastic
Legend: Maximum Occupancy Not to Exceed Persons Mounting Style: Surface
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content Language: English
Green Certification or Other Recognition: UL Environment Claims Validated UV Resistant: No
Subject Matter: Maximum Occupancy Height: 7"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Facility Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Legend Maximum Occupancy Not to Exceed Persons, Printed Language English, Sign Shape Rectangle

Reviews of Zing #1907