Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facility Sign, Plastic, 7 in. H x 10 in. W

  • Zoro #: G0117470
  • Mfr #: 1906

$61.49

  • Sign Material: Plastic
  • Glow-in-the-Dark: No
  • Legend Style: Text
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zing #1906 Specifications

  • Zoro #: G0117470
  • Mfr #: 1906
Sign Material: Plastic Glow-in-the-Dark: No
Legend Style: Text Width: 10"
Item: Facility Sign Legend/Background Color: Black/white
Legend: Maximum Occupancy Persons Language: English
Height: 7" Sign Shape: Rectangle
Material: Plastic Sign Mounting Style: Surface
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content Printed Language: English
Green Certification or Other Recognition: UL Environment Claims Validated Subject Matter: Maximum Occupancy
UV Resistant: No Mounting Style: Surface
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Facility Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Legend Maximum Occupancy Persons, Printed Language English, Sign Shape Rectangle

Reviews of Zing #1906