KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Exit Sign, 10 x 14In, R/WHT, Fire Exit

ZING| Zoro #: G0161655| Mfr #: 2079A

$11.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width:
Subject Matter:
Glow-in-the-Dark:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0161655 Mfr #: 2079A
Width: Subject Matter:
Glow-in-the-Dark: Language:
Item: Fire Exit SignGreen Environmental Attribute:
Legend/Background Color: Mounting Style:
Thickness: Legend:
Green Certification or Other Recognition: Height:
Legend Style: Material:
UV Resistant: Sign Shape:
Country of Origin (subject to change): United States

Description

Fire Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Legend Fire Exit, Printed Language English, Sign Shape Rectangle

Reviews