Shop Alternate Products
This Product is Discontinued
Zing
Fire Extinguisher Sign, 12" Height, 9" Width, Plastic, English (Discontinued)
Mfr # 4052
Zoro # G1736113
This Product is Discontinued
Key Features
- Legend Fire Extinguisher
- Width 9"
- Height 12"
- Sign Material Plastic
- Sign Mounting Style With Mounting Holes