BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fire Extinguisher Sign, 12 x 9In, WHT/R

ZING| Zoro #: G0649117| Mfr #: 4052G

$33.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glow-in-the-Dark: YesLegend: Fire ExtinguisherDouble-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0649117 Mfr #: 4052G
Glow-in-the-Dark: YesLegend: Fire Extinguisher
Double-Sided: NoOSHA Compliant: Yes
Legend Style: Text and SymbolItem: Fire Extinguisher Sign
Mounting Style: SurfaceGreen Certification or Other Recognition: UL Environment Claims Validation
Standards: ASTM E 2072-00Subject Matter: Fire & Emergency
Width: 9"UV Resistant: No
Thickness: 0.250"Height: 12"
Material: PlasticLanguage: English
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend/Background Color: White/Red
Country of Origin (subject to change): United States

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 12 In., Width 9 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Legend Fire Extinguisher, Printed Language English

Reviews