KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Extinguisher Sign, 7-1/2 x 20In

ZING| Zoro #: G1415811| Mfr #: 3052G

$47.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM E 2072-00
Material: PLASTIC
Width: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1415811 Mfr #: 3052G
Standards: ASTM E 2072-00Material: PLASTIC
Width: 20"Mounting Style: Projecting
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLanguage: English
Height: 7-1/2"UV Resistant: No
Thickness: 0.250"Legend: Fire Extinguisher/Extintor De Incendios
Legend/Background Color: White/RedLegend Style: Text and Symbol
Subject Matter: Fire & EmergencyGlow-in-the-Dark: Yes
Green Certification or Other Recognition: UL Environment Claims ValidationOSHA Compliant: Yes
Country of Origin (subject to change): United States

Description

Fire Extinguisher Sign, Subject Matter Fire & Emergency, English, Legend Fire Extinguisher/Extintor De Incendios, Legend Style Text and Symbol, Plastic, Height 7-1/2 In., Width 20 In., Mounting Style Projecting

Reviews