KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Extinguisher Sign, 7-1/2 x 20In

ZING| Zoro #: G0783657| Mfr #: 3053

$22.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.250"
Double-Sided: No
Subject Matter: Fire & Emergency
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0783657 Mfr #: 3053
Thickness: 0.250"Double-Sided: No
Subject Matter: Fire & EmergencyGlow-in-the-Dark: No
Language: English, SpanishItem: Fire Extinguisher Sign
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend/Background Color: White/Red
Mounting Style: SurfaceLegend: Fire Extinguisher
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 7-1/2"
OSHA Compliant: YesLegend Style: Text and Symbol
Material: PLASTICUV Resistant: No
Country of Origin (subject to change): United States

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 7-1/2 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Legend Fire Extinguisher, Printed Language English, Spanish

Reviews