BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fire Extinguisher Sign, 7-1/2 x 20In, FEXT

ZING| Zoro #: G2224573| Mfr #: 3052

$19.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.250"Subject Matter: Fire & EmergencyGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2224573 Mfr #: 3052
Thickness: 0.250"Subject Matter: Fire & Emergency
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentMaterial: Plastic
Height: 7-1/2"Language: English
OSHA Compliant: YesGreen Certification or Other Recognition: UL Environment Claims Validation
Mounting Style: SurfaceUV Resistant: No
Double-Sided: NoLegend/Background Color: White/Red
Legend: Fire ExtinguisherItem: Fire Extinguisher Sign
Legend Style: Text and SymbolGlow-in-the-Dark: No
Country of Origin (subject to change): United States

Description

Fire Extinguisher Sign, Subject Matter Fire & Emergency, English, Legend Fire Extinguisher, Legend Style Text and Symbol, Plastic, Height 7-1/2 In., Mounting Style Surface

Reviews