Fire Lane Sign, 18 x 12In, BK and R/WHT

ZING| Zoro #: G0134443| Mfr #: 2491

$27.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Subject Matter:
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134443 Mfr #: 2491
Width: 12"Subject Matter:
Glow-in-the-Dark: NoLanguage:
Item: Fire Lane SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Mounting Style:
Thickness: 0.080"Legend: Fire Lane
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 18"
Legend Style: Text and SymbolMaterial:
UV Resistant: NoSign Shape: Rectangle
Country of Origin (subject to change): United States

Description

Fire Lane Sign, Sign Subject Matter Fire Lane, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style Surface, Legend Fire Lane, Printed Language English, Sign Shape Rectangle

Reviews