KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Lane Sign, 18 x 12In, R/WHT, ENG, Text

ZING| Zoro #: G0212895| Mfr #: 2375

$26.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Subject Matter:
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212895 Mfr #: 2375
Width: 12"Subject Matter:
Glow-in-the-Dark: NoLanguage:
Item: Fire Lane SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Mounting Style:
Thickness: 0.080"Legend: No Parking Fire Lane
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 18"
Legend Style: TextMaterial:
UV Resistant: NoStandards: MUTCD
Sign Shape: RectangleCountry of Origin (subject to change): United States

Description

Fire Lane Sign, Sign Subject Matter Fire Lane, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style Surface, Legend No Parking Fire Lane, Printed Language English, Sign Shape Rectangle

Reviews