Fire Lane Sign, 18 x 12In, R/WHT, ENG, Text

ZING| Zoro #: G0134565| Mfr #: 2493

$32.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0134565 Mfr #: 2493
Sign Shape: RectangleUV Resistant: No
Glow-in-the-Dark: NoSign Material: Aluminum
Sign Subject Matter: Fire LaneHeight: 18"
Sign Mounting Style: SurfaceGreen Certification or Other Recognition: UL Environment Claims Validation
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentItem: Fire Lane Sign
Printed Language: EnglishWidth: 12"
Sign Background Color: Red, WhiteLegend Style: Text
Thickness: 0.080"Legend: Fire Lane No Parking Tow-Away Zone
Sign Legend Color: Red, WhiteCountry of Origin (subject to change): United States

Product Description

Fire Lane Sign, Sign Subject Matter Fire Lane, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style Surface, Legend Fire Lane No Parking Tow-Away Zone, Printed Language English, Sign Shape Rectangle

Product Reviews

Save 15%. Sign up for Z-mail.