PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Fire Lane Sign, 18 x 12In, BK and R/WHT

ZING| Zoro #: G0134434| Mfr #: 2490

$17.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style:Green Certification or Other Recognition: UL Environment Claims ValidationMaterial:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134434 Mfr #: 2490
Mounting Style: Green Certification or Other Recognition: UL Environment Claims Validation
Material: Thickness: 0.080"
Legend/Background Color: Height: 18"
UV Resistant: NoLegend Style: Text and Symbol
Subject Matter: Sign Shape: Rectangle
Legend: Fire LaneItem: Fire Lane Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLanguage:
Width: 12"Glow-in-the-Dark: No
Standards: MUTCD, LEED AccreditationCountry of Origin (subject to change): United States

Description

Fire Lane Sign, Sign Subject Matter Fire Lane, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style Surface, Legend Fire Lane, Printed Language English, Sign Shape Rectangle

Reviews