First Aid Sign, 12 x 9In, GRN/WHT, ENG

ZING| Zoro #: G2311951| Mfr #: 4056G

$36.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9"
Double-Sided: Yes
Subject Matter: First Aid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2311951 Mfr #: 4056G
Width: 9"Double-Sided: Yes
Subject Matter: First AidGlow-in-the-Dark: Yes
Language: EnglishItem: First Aid Sign
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentThickness: 0.250"
Mounting Style: ProjectingGreen Certification or Other Recognition: UL Environment Claims Validation
Height: 12"Legend Style: Text and Symbol
Material: PlasticUV Resistant: No
Header: No HeaderCountry of Origin (subject to change): United States

Description

First Aid Sign, Subject Matter First Aid, English, Legend Style Text and Symbol, Plastic, Height 12 In., Width 9 In., Mounting Style Projecting

Reviews