BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

First Aid Sign, 7 1/2 x 20In, GRN/WHT, ENG

ZING| Zoro #: G0448104| Mfr #: 3056

$22.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 20"Thickness: 0.250"Subject Matter: First Aid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0448104 Mfr #: 3056
Width: 20"Thickness: 0.250"
Subject Matter: First AidGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Material: PlasticHeight: 7 1/2"
Language: EnglishMounting Style: Projecting
Green Certification or Other Recognition: UL Environment Claims ValidationUV Resistant: No
Header: No HeaderItem: First Aid Sign
Legend Style: Text and SymbolGlow-in-the-Dark: No
Country of Origin (subject to change): United States

Description

First Aid Sign, Subject Matter First Aid, English, Legend Style Text and Symbol, Plastic, Height 7 1/2 In., Width 20 In., Mounting Style Projecting

Reviews