Frame, For 14 x 10 In Sign

ZING| Zoro #: G1277281| Mfr #: 6002

$29.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sign Holder
Size: 14 x 10"
Mounting Style: Wall Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1277281 Mfr #: 6002
Item: Sign HolderSize: 14 x 10"
Mounting Style: Wall MountColor: Brown
Country of Origin (subject to change): United States

Description

Sign Holder, Mounting Style Wall Mount, Size 14 x 10 In., Color Brown

Reviews