Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Notice Sign, 12 x 9In, GRN/WHT, Wash Hands

ZING| Zoro #: G1992864| Mfr #: 4062

$21.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hand Wash Sign
Mounting Style: Projecting
Height: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1992864 Mfr #: 4062
Item: Hand Wash SignMounting Style: Projecting
Height: 12"Width: 9"
UV Resistant: NoHeader: No Header
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.250"
Glow-in-the-Dark: NoMaterial: Plastic
Language: EnglishLegend Style: Text and Symbol
Double-Sided: YesSubject Matter: Wash Hands
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentCountry of Origin (subject to change): United States

Description

Hand Wash Sign, Subject Matter Wash Hands, English, Legend Style Text and Symbol, Plastic, Height 12 In., Width 9 In., Mounting Style Projecting

Reviews