DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hand Wash Sign, 7-1/2 x 20In, GRN/WHT

ZING| Zoro #: G2324393| Mfr #: 3063

$26.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Subject Matter: Wash Hands
Green Certification or Other Recognition: UL Environment Claims Validation
Language: English, Spanish
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2324393 Mfr #: 3063
Subject Matter: Wash HandsGreen Certification or Other Recognition: UL Environment Claims Validation
Language: English, SpanishGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Glow-in-the-Dark: NoHeight: 7-1/2"
Thickness: 0.250"Mounting Style: Projecting
Width: 20"Material: Plastic
Double-Sided: YesHeader: No Header
UV Resistant: NoLegend Style: Text
Item: Hand Wash SignCountry of Origin (subject to change): United States

Description

Hand Wash Sign, Subject Matter Wash Hands, English, Spanish, Legend Style Text and Symbol, Plastic, Height 7-1/2 In., Width 20 In., Mounting Style Projecting

Reviews