Parking Sign, 12 x 12In, WHT/BL, SYM, HDCP

ZING| Zoro #: G0211872| Mfr #: 2217

$10.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend/Background Color: White/Blue
Green Certification or Other Recognition: UL Environment Claims Validation
Item: Handicap Parking Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211872 Mfr #: 2217
Legend/Background Color: White/BlueGreen Certification or Other Recognition: UL Environment Claims Validation
Item: Handicap Parking SignGlow-in-the-Dark: No
Sign Shape: RectangleGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Height: 12"Standards: MUTCD, LEED
Width: 12"Language: English
Thickness: 0.080"Symbol: Handicap
UV Resistant: NoMaterial: Aluminum
Legend: Handicapped PictogramLegend Style: Symbol
Country of Origin (subject to change): United States

Description

Handicap Parking Sign, Sign Subject Matter Parking, Height 12 In., Width 12 In., Sign Material Aluminum, Legend Handicapped Pictogram, Printed Language English, Sign Shape Rectangle

Reviews