Parking Sign, 12 x 12In, WHT/BL, SYM, MUTCD

ZING| Zoro #: G0211881| Mfr #: 2348

$17.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Sign Shape: Square
Legend/Background Color: White/Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211881 Mfr #: 2348
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSign Shape: Square
Legend/Background Color: White/BlueItem: Handicap Parking Sign
Glow-in-the-Dark: NoSymbol: Handicap
Height: 12"Width: 12"
Language: No TextLegend: Handicapped Pictogram
Thickness: 0.080"Standards: MUTCD
Green Certification or Other Recognition: UL Environment Claims ValidationLegend Style: Symbol
Material: AluminumUV Resistant: No
Country of Origin (subject to change): United States

Description

Handicap Parking Sign, No Text, Legend Handicapped Pictogram, Symbol Handicap, Legend Style Symbol, Aluminum, Height 12 In., Width 12 In., Sign Shape Square

Reviews