Parking Sign, 18 x 12In, GRN and BL/WHT

ZING| Zoro #: G0211845| Mfr #: 2366

$29.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: MUTCD
Material: Aluminum
Width: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211845 Mfr #: 2366
Standards: MUTCDMaterial: Aluminum
Width: 12"Sign Shape: Rectangle
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLanguage: English
Height: 18"UV Resistant: No
Thickness: 0.080"Legend: Reserved Parking
Legend/Background Color: Green and Blue/WhiteMUTCD Code: R7-8
Legend Style: Text and SymbolGlow-in-the-Dark: No
Subject Matter: ParkingSymbol: Handicap
Green Certification or Other Recognition: UL Environment Claims ValidationCountry of Origin (subject to change): United States

Description

Handicap Parking Sign, Subject Matter Parking, English, Legend Reserved Parking, Symbol Handicap, Legend Style Text and Symbol, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Reviews