Handicap Parking Sign, 18 x 12In, MUTCD

ZING| Zoro #: G0227281| Mfr #: 2216

$17.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Subject Matter: Parking
Symbol: Handicap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227281 Mfr #: 2216
Width: 12"Subject Matter: Parking
Symbol: HandicapGlow-in-the-Dark: No
Language: EnglishItem: Handicap Parking Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Green and Blue/White
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.080"
Legend: Reserved Parking Vehicles With DIS Or DIS Vet Plates Or State Disabled Card This SpaceHeight: 18"
Legend Style: Text and SymbolMaterial: Aluminum
UV Resistant: NoStandards: MUTCD
Sign Shape: RectangleCountry of Origin (subject to change): United States

Description

Handicap Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Legend Reserved Parking Vehicles With DIS Or DIS Vet Plates Or State Disabled Card This Space, Printed Language English, Sign Shape Rectangle

Reviews