Handicap Parking Sign, 18"H, 12"W, Alum

ZING| Zoro #: G0211653| Mfr #: 2196

$16.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Legend: Handicapped Parking
UV Resistant: No
MUTCD Code: G-42
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0211653 Mfr #: 2196
Legend: Handicapped ParkingUV Resistant: No
MUTCD Code: G-42Green Certification or Other Recognition: UL Environment Claims Validation
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentThickness: 0.080"
Subject Matter: ParkingLegend/Background Color: White/Blue
Material: AluminumHeight: 18"
Width: 12"Standards: MUTCD, LEED
Glow-in-the-Dark: NoSign Shape: Rectangle
Language: EnglishSymbol: Handicap
Legend Style: Text and SymbolItem: Handicap Parking Sign
Country of Origin (subject to change): United States

Product Description

Handicap Parking Sign, Subject Matter Parking, English, Legend Handicapped Parking, Symbol Handicap, Legend Style Text and Symbol, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Product Reviews