PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Handicap Parking Sign, 18 x 12In, WHT/BL

ZING| Zoro #: G0211951| Mfr #: 2207

$16.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSymbol: Handicap w/R-ArrowGreen Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211951 Mfr #: 2207
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSymbol: Handicap w/R-Arrow
Green Certification or Other Recognition: UL Environment Claims ValidationSign Shape: Rectangle
Legend Style: SymbolHeight: 18"
UV Resistant: NoLanguage: English
Legend/Background Color: White/BlueThickness: 0.080"
Item: Handicap Parking SignGlow-in-the-Dark: No
Legend: Handicapped Pictogram w/Right ArrowStandards: MUTCD, LEED
Material: AluminumWidth: 12"
Country of Origin (subject to change): United States

Description

Handicap Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Legend Handicapped Pictogram w/Right Arrow, Printed Language English, Sign Shape Rectangle

Reviews