Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Parking Sign, 18 x 12In, WHT/BL, G-53, HDCP

ZING| Zoro #: G0211671| Mfr #: 2212

$16.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend/Background Color: White/Blue
Green Certification or Other Recognition: UL Environment Claims Validation
Item: Handicap Parking Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211671 Mfr #: 2212
Legend/Background Color: White/BlueGreen Certification or Other Recognition: UL Environment Claims Validation
Item: Handicap Parking SignGlow-in-the-Dark: No
Sign Shape: RectangleGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Height: 18"Standards: MUTCD, LEED
Width: 12"Subject Matter: Parking
Language: EnglishThickness: 0.080"
Symbol: HandicapUV Resistant: No
Material: AluminumLegend: Handicapped Parking Permit Required
Legend Style: Text and SymbolMUTCD Code: G-53
Country of Origin (subject to change): United States

Description

Handicap Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Legend Handicapped Parking Permit Required, Printed Language English, Sign Shape Rectangle

Reviews