PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Handicap Parking Sign, 18 x 12In, MUTCD

ZING| Zoro #: G0227272| Mfr #: 2386

$26.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSymbol: HandicapGreen Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227272 Mfr #: 2386
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSymbol: Handicap
Green Certification or Other Recognition: UL Environment Claims ValidationSign Shape: Rectangle
Legend Style: Text and SymbolHeight: 18"
Standards: MUTCDUV Resistant: No
Language: EnglishLegend/Background Color: Green and Blue/White
Thickness: 0.080"Glow-in-the-Dark: No
Subject Matter: ParkingLegend: Reserved Parking Vehicles With DIS Or DIS Vet Plates Or State Disabled Card This Space
Item: Handicap Parking SignMaterial: Aluminum
Width: 12"Country of Origin (subject to change): United States

Description

Handicap Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Legend Reserved Parking Vehicles With DIS Or DIS Vet Plates Or State Disabled Card This Space, Printed Language English, Sign Shape Rectangle

Reviews